This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Support cabinet 800X600 mm

Article no.: 431050 800X600

Select article variation and quantity

for insert size length×width (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Height adjustment: 25
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Height adjustment 25 mm
Hoffmann perforated panel grid interval 9×9
Cylinder lock modular barrel
maximum working height (top face of the granite table) 900 mm
suitable for worktop size length×width 800×600 mm
Support cabinet height 720 mm
Support cabinet width 550 mm
Support cabinet depth 560 mm
Height of support cabinet incl. bearing sets 780 mm
Number of doors 1
Load capacity, distributed 500 kg
Electronic locking system can be retrofitted yes
Weight 51 kg
Type of product Sub-frame

Identification numbers & Classifications

Article number 431050 800X600
Manufacturer number 431050 800X600

Description

Version:

Sturdy welded construction including levelling fittings. Uneven floors can be compensated using height compensation screws.
Support cabinet, casing made from sheet steel, with swing-door (including storage shelf) and/or drawers depending on size, including GARANT locking system. Paint finish of the shell RAL 9006 aluminium white, front faces RAL 5011 steel blue.

Application:

The natural granite tables No. 430190 - 430500 are mounted on pre-determined points (steel ball inserts).
  • For plates up to 630×630 mm. For setting up on workbenches and the like, adjustable screw jacks No. 373500 are most suitable.
  • The support jacks are adjustable for height and allows the table to be levelled (3-point contact and 2 support screws as protection against tipping)

Fitted with:

Door height (left): 480 mm

Note:

For vibration-absorbing machine mounts, please order 4× No. 086002 size 850.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart