This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Support cabinet 2000X1000 mm

Article no.: 431050 2000X1000

Select article variation and quantity

for insert size length×width (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Height adjustment: 25
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Height adjustment 25 mm
Hoffmann perforated panel grid interval 9×9
Cylinder lock modular barrel
maximum working height (top face of the granite table) 900 mm
suitable for worktop size length×width 2000×1000 mm
Support cabinet height 720 mm
Support cabinet width 1,566 mm
Support cabinet depth 780 mm
Height of support cabinet incl. bearing sets 780 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Number of drawers 4
Number of doors 2
Load capacity, distributed 2,000 kg
Electronic locking system can be retrofitted yes
Weight 154 kg
Type of product Sub-frame

Identification numbers & Classifications

Article number 431050 2000X1000
Manufacturer number 431050 2000X1000

Description

Version:

Sturdy welded construction including levelling fittings. Uneven floors can be compensated using height compensation screws.
Support cabinet, casing made from sheet steel, with swing-door (including storage shelf) and/or drawers depending on size, including GARANT locking system. Paint finish of the shell RAL 9006 aluminium white, front faces RAL 5011 steel blue.

Application:

The natural granite tables No. 430190 - 430500 are mounted on pre-determined points (steel ball inserts).
  • For plates up to 630×630 mm. For setting up on workbenches and the like, adjustable screw jacks No. 373500 are most suitable.
  • The support jacks are adjustable for height and allows the table to be levelled (3-point contact and 2 support screws as protection against tipping)

Fitted with:

Drawer front height (centre): 60; 100; 120; 200 mm
Door height (left): 480 mm
Door height (right): 480 mm

Note:

For vibration-absorbing machine mounts, please order 4× No. 086002 size 850.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart