{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6837H | |
overall length | 134.5 mm | |
overall height | 42 mm | |
overall width | 34.5 mm | |
Type of product | Quick clamp |
Article number | 376627 4 | |
Manufacturer number | 557359 |