{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6837H | |
overall length | 118.5 mm | |
overall height | 35 mm | |
overall width | 27 mm | |
Type of product | Quick clamp |
Article number | 376627 3 | |
Manufacturer number | 557358 |