{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Centro P | |
Clamping ⌀ | 14 mm | |
for type | DI32 | |
External ⌀ D | 26.2 mm | |
Height L | 2 mm | |
Type of product | Collet chuck accessories |
Article number | 309668 14 | |
EAN / GTIN | 2050001705310 | |
Manufacturer number | 24603011400 |