{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4.5 mm | |
Adapter | ET 25 | |
Standard | Manufacturer’s standard | |
Type | 4285 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Axial range | 8 mm | |
Type of product | Collet |
Article number | 309430 4,5 | |
EAN / GTIN | 2050001704016 | |
Manufacturer number | 13365010450 |
This article |
Recommendations |
|||
---|---|---|---|---|
ET collet for thread tapping, with axial compensation, ET 25, Nominal clamping ⌀ d: 4,5mm
on request
Available in 2-3 weeks
0 pieces in stock
€119.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
€126.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
€109.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
€94.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 25 | ET 32 | ET 25 | ET 16 |
External ⌀ D | 26 mm | 33 mm | 26 mm | 17 mm |
Overall length L | 34 mm | 42.5 mm | 35 mm | 29 mm |
Nominal clamping ⌀ d | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Type of product | Collet | Collet | Collet | Collet |