ET collet for thread tapping, with axial compensation 6 mm

Article no.: 309430 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 6 mm
    Adapter ET 25
    Standard Manufacturer’s standard
    Type 4285 E
    External ⌀ D 26 mm
    Overall length L 34 mm
    Axial range 8 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309430 6
    EAN / GTIN 2050001704023
    Manufacturer number 13365010600

    Description

    Version:

    Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

    Application:

    For tapping on milling and turning centres.

    Suitable for:

    All standard ER collet chucks.

    Note:

    Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    ET collet for thread tapping, with axial compensation  6 mm

    ET collet for thread tapping, with axial compensation 6 mm

    on request
    Available in 2-3 weeks
    0 pieces in stock
    119,60 €
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    24 pieces in stock
    108,56 €
    plus VAT at the current rate Prices plus delivery costs
    Adapter ET 25 ET 25
    External ⌀ D 26 26
    Axial range 8
    Overall length L 34 35
    Nominal clamping ⌀ d 6 6
    Standard Manufacturer’s standard Manufacturer’s standard
    Type of product Collet Collet

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart