{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 5 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 429 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308962 5 | |
EAN / GTIN | 4045197645081 | |
Manufacturer number | 308962 5 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal and spray nozzles, ER 25, Nominal clamping ⌀ d: 5mm
on request
In stock
44 pieces in stock
41,06 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
29,44 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER25 |
External ⌀ D | 26 mm | 26 mm |
Overall length L | 34 mm | 34 mm |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 429 E | 429 E |
Type of product | Collet | Collet |