ER collet with seal and spray nozzles, ER 25, Nominal clamping ⌀ d: 4mm

Article no.: 308962 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
125 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 4 mm
Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 429 E
External ⌀ D 26 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 308962 4
EAN / GTIN 4045197645074
Manufacturer number 308962 4

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal and spray nozzles, ER 25, Nominal clamping ⌀ d: 4mm

ER collet with seal and spray nozzles, ER 25, Nominal clamping ⌀ d: 4mm

on request
In stock
125 pieces in stock
€41.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
130 pieces in stock
€29.44
plus VAT at the current rate Prices plus delivery costs
Adapter ER 25 ER25
External ⌀ D 26 mm 26 mm
Overall length L 34 mm 34 mm
Standard ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm
Type 429 E 429 E
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart