Extension for screw-in milling cutters, Thread M × A dimension: M16X40

Article no.: 301358 M16X40
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
169 pieces in stock

Select article variation and quantity

Thread M × A dimension Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16
Through-coolant yes
Overhang dimension A 40 mm
External ⌀ D 29 mm
Bore ⌀ D1 17 mm
Type of product Extension

Identification numbers & Classifications

Article number 301358 M16X40
EAN / GTIN 4062406107550
Manufacturer number 301358 M16X40

Description

Version:

Shank through bored for internal coolant supply.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart