Extension for screw-in milling cutters M12X40

Article no.: 301358 M12X40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
143 pieces in stock

Select article variation and quantity

Thread M × A dimension Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M12
    Through-coolant yes
    Overhang dimension A 40 mm
    External ⌀ D 21 mm
    Bore ⌀ D1 12.5 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 301358 M12X40
    EAN / GTIN 4062406107543
    Manufacturer number 301358 M12X40

    Description

    Version:

    Shank through bored for internal coolant supply.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart