Clamping screw for micro-clamp arbor M8

Article no.: 300416 M8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

Thread size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck clamping ⌀ D1 8 mm
Thread size M8
Type of product Clamping screw

Identification numbers & Classifications

Article number 300416 M8
EAN / GTIN 4045197727343
Manufacturer number 300416 M8

Description

Application:

Clamping screw for GARANT micro-clamp arbor.

Suitable for:

No. 300415.

Optional extras:

Clamping screw No. 300416
For Weldon arbor.

Downloads & documents

Compare with similar products

This article


Recommendations


Clamping screw for micro-clamp arbor  M8

Clamping screw for micro-clamp arbor M8

on request
In stock
22 pieces in stock
10,87 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
459 pieces in stock
4,83 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
398 pieces in stock
5,41 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
385 pieces in stock
6,44 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
369 pieces in stock
7,94 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
240 pieces in stock
9,89 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
123 pieces in stock
3,22 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 252 pieces in stock
3,22 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
682 pieces in stock
3,91 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
10,87 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
10,87 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
11,79 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
11,56 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
11,10 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
158 pieces in stock
7,68 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
160 pieces in stock
7,21 €
plus VAT at the current rate Prices plus delivery costs
for chuck clamping ⌀ D1 8 mm 12 mm 16 mm 20 mm 25 mm 32/40 mm 6 mm 8 mm 10 mm 10 mm 6 mm 20 mm 16 + 18 mm 12 + 14 mm 14 – 20 mm 6 – 12 mm
Thread size M8 M12 M14 M16 M18×2 M20×2 M6 M8 M10 M10 M6 M16 M14 M12 M8 M6
Length 16 mm 16 mm 16 mm 20 mm 20 mm 10 mm 10 mm 12 mm
Type of product Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart