Spare clamping screw 12 mm

Article no.: 309900 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
518 pieces in stock

Select article variation and quantity

for chucks with clamping ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck clamping ⌀ D1 12 mm
    Thread size M12
    Length 16 mm
    Type of product Clamping screw

    Identification numbers & Classifications

    Article number 309900 12
    EAN / GTIN 4045197274045
    Manufacturer number 309900 12

    Description

    Suitable for:

    Side lock and Whistle Notch arbors.

    Note:

    Up to 20 mm clamping ⌀ with one, from 25 mm clamping ⌀ with 2 clamping screws.
    suitable also for chucks with clamping ⌀ 14 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart