Toolholder for metric profile broaching tools ⌀ d = 12 mm, Shank ⌀ DS: 20mm

Article no.: 293023 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
87 pieces in stock

Select article variation and quantity

Shank ⌀ DS (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ DS 20 mm
L 46 mm
Shank length Ls 50 mm
⌀ d 12 mm
⌀ D 44 mm
Shank type Plain shank
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 293023 20
EAN / GTIN 4045197945945
Manufacturer number 293023 20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

CNC and conventional machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).
Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4.

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart