{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ DS | 16 mm | |
L | 46 mm | |
Shank length Ls | 35 mm | |
⌀ d | 12 mm | |
⌀ D | 44 mm | |
Shank type | Plain shank | |
Through-coolant | no | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293023 16 | |
EAN / GTIN | 4045197945938 | |
Manufacturer number | 293023 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |