Keyway broaching toolholder, long ⌀ DS 25 mm 8 mm

Article no.: 290350 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Select article variation and quantity

from slot width m (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 25 mm
    Through-coolant yes
    suitable for slot width m 8 mm
    Reach L1 100 mm
    Tool holder ⌀ D1 20 mm
    Centre offset L3 11 mm
    Min. pre-drilling -⌀ Dmin 21.7 mm
    Screw 290399 2
    Shank length Ls 90 mm
    Shank Combination shank
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 290350 8
    EAN / GTIN 4045197880963
    Manufacturer number 290350 8

    Description

    Attention:

    Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

    Note:

    • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
    • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
    • For machining centres, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart