Alignment aid for machining centres 6

Article no.: 290397 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    L1 50 mm
    L2 10.08 mm
    Type of product Alignment aid

    Identification numbers & Classifications

    Article number 290397 6
    EAN / GTIN 4045197929914
    Manufacturer number 290397 6

    Description

    Application:

    For checking the spindle orientation using a dial indicator.

    Suitable for:

    Keyway broaching and profile slotting toolholders No. 290330290359.

    Suitable for:

    Profile slotting toolholders No. 290330290334: Size 14; 17
    Profile slotting toolholders No. 290340290344: Size 17
    Groove slotting toolholders No. 290350290359: Size 6; 8

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart