{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQGRIP | |
Shank size | 25 mm | |
Groove width w | 12 mm | |
Application type | left-hand | |
Through-coolant | yes | |
HBH | 8 mm | |
HBL | 30 mm | |
CDX | 20 mm | |
WF | 19.5 mm | |
OAL | 170 mm | |
WB | 11 mm | |
Overhang | 20 mm | |
axial grooving possible | no | |
Manufacturer's designation | THDL 2525-12T20-IQ | |
Type of product | Screw-on toolholder |
Article number | 274141 25/12 | |
EAN / GTIN | 7291075316759 | |
Manufacturer number | 2801989 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DOVEIQGRIP THD toolholder, left-hand, Shank size / groove width w: 25/12mm
on request
In stock
5 pieces in stock
€257.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
€227.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
€236.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
€310.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
€339.25
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no |
Through-coolant | yes | yes | yes | yes | yes |
Shank width b | 16 mm | 16 mm | 20 mm | 25 mm | |
Groove width w | 12 mm | 2 mm | 3 mm | 3 mm | 3 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand |
Series | DOVEIQGRIP | Eco | Eco | Eco | Eco |
Type of product | Screw-on toolholder | Boring bar | Boring bar | Boring bar | Boring bar |