• The item cannot be ordered due to missing prices.

DOVEIQGRIP THD toolholder 25/10 mm

Article no.: 274140 25/10

Select article variation and quantity

Shank size / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DOVEIQGRIP
    Shank size 25 mm
    Groove width w 10 mm
    Application type right-hand
    Through-coolant yes
    HBH 8 mm
    HBL 30 mm
    CDX 20 mm
    WF 20.4 mm
    OAL 170 mm
    WB 9.2 mm
    Overhang 20 mm
    axial grooving possible no
    Manufacturer's designation THDR 2525-10T20-IQ
    Type of product Screw-on toolholder

    Identification numbers & Classifications

    Article number 274140 25/10
    EAN / GTIN 7291075316667
    Manufacturer number 2801978

    Description

    Version:

    For external groove machining.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart