{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Application type | right-hand | |
Through-coolant | no | |
maximum ⌀ | 60 mm | |
Grooving depth tmax | 30 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 48 mm | |
Shank width b | 16 mm | |
Overall length L | 150 mm | |
Screw | 279815 5 (TX25; 6 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273760 16/4 | |
EAN / GTIN | 4045197719904 | |
Manufacturer number | 273760 16/4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Grooving toolholder 16/4 mm
on request
In stock
9 pieces in stock
€182.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
€166.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
€174.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
€227.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
€227.70
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | no | no |
Overall length L | 150 | 100 | 100 | 84.5 | 92.5 |
Through-coolant | no | no | no | yes | yes |
Head length L1 | 48 | 35 | 37 | 37.5 | 45.5 |
Groove width w | 4 | 4 | 4 | 4 | 4 |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |