{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Grade | HB7020 | |
Tool material | Carbide | |
Tolerance groove width w | ±0.04 mm | |
Feed f | 0.08 mm/rev. - 0.26 mm/rev. | |
Corner radius R | 0.3 mm | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273670 4 | |
EAN / GTIN | 4045197719386 | |
Manufacturer number | 273670 4 |
This article |
Recommendations |
||
---|---|---|---|
Parting-off / grooving insert, HB7020, Groove width w: 4mm
on request
In stock
384 pieces in stock
from
1
Pieces
26,43 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
22,02 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 522 pieces in stock
16,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 470 pieces in stock
16,85 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Finishing; Skrubbearbejdning-sletbearbejdning | Finishing; Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous |
Groove width w | 4 mm | 4 mm | 4 mm |
Feed f | 0.08 mm/rev. - 0.26 mm/rev. | 0.1 mm/rev. - 0.26 mm/rev. | 0.1 mm/rev. - 0.26 mm/rev. |
Indexable insert profile | neutral | neutral | neutral |
Type of product | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving |