JETCROWN tool block, right-hand, Shank size: 25mm

Article no.: 273608 25
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series JETCROWN
Application type right-hand
Through-coolant yes
CUTDIA 82 mm
OAH 64 mm
LB 53 mm
Manufacturer's designation TGTBQ 25R-D82-ECD-JHP
Type of product Toolholder

Identification numbers & Classifications

Article number 273608 25
EAN / GTIN 7291075442427
Manufacturer number 3372627

Description

Application:

For parting off and grooving with targeted cooling via JETCROWN quick-clamping crown.

Note:

Can only be used in conjunction with suitable JETCROWN quick-clamping crown No. 279950. Coolant transfer to the tool block is only possible via the G 1/8 inch hose coupling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart