{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | JETCROWN | |
Application type | left-hand | |
Through-coolant | yes | |
CUTDIA | 65 mm | |
OAH | 55 mm | |
LB | 42 mm | |
Manufacturer's designation | TGTBQ 20L-D65-ECD-JHP | |
Type of product | Toolholder |
Article number | 273607 20 | |
EAN / GTIN | 7291075466201 | |
Manufacturer number | 3394437 |