• The item cannot be ordered due to missing prices.

MINCUT MEFL inserts neutral 2,5/10 mm

Article no.: 270428 2,5/10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grade IC908
    Insert size ⌀ d 10 mm
    maximum cutting depth tmax 9 mm
    Corner radius R 0.2 mm
    WF 3.15 mm
    Main application UNI
    Cutting conditions continuous
    Cutting speed vc main application 60 mm/min - 180 mm/min
    INSL 24.5 mm
    DAXN-DAXX 10 mm - 45 mm
    Feed rate f when parting off 3.15 mm/rev.
    Feed rate f when axial grooving 0.02 mm/rev. - 0.06 mm/rev.
    Feed rate f when facing 0.02 mm/rev. - 0.05 mm/rev.
    Series MINCUT
    Manufacturer's designation MEFL 10-2.50-0.20 IC908
    Type of product Mini indexable insert

    Identification numbers & Classifications

    Article number 270428 2,5/10
    EAN / GTIN 7291075424638
    Manufacturer number 3337035

    Description

    Version:

    For external face grooving and turning next to shafts.

    Suitable for:

    Boring bar No. 270420.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart