• The item cannot be ordered due to missing prices.

MINCUT boring bar 12/10 mm

Article no.: 270420 12/10
  • Through-coolant: yes

Product details

Technical Data

Series MINCUT
Shank ⌀ Ds 12 mm
Insert size 10 mm
Application type right-hand
Through-coolant yes
Centre offset L3 11.2 mm
Function width f1 2.4 mm
Overall length L 90 mm
Cooling ⌀ d5 6 mm
Radial width f2 5.5 mm
Head length l2 17.2 mm
Radius R 4.6 mm
Manufacturer's designation MIFHR 12C-10
Type of product Boring bar

Identification numbers & Classifications

Article number 270420 12/10
EAN / GTIN 7291075262407
Manufacturer number 2801704

Description

Application:

For face grooving and groove turning in the diameter range 8 mm – 17 mm.

Suitable for:

Inserts No. 270422270429.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart