{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ISOTURN | |
ISO code indexable insert | DCMT 11T308 | |
Corner radius | 0.8 mm | |
Grade | IC807 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3M | |
Cutting depth ap | 0.8 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 30 m/min - 80 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | DCMT 11T308-M3M IC807 | |
Type of product | Indexable insert for turning |
Article number | 260513 IC807 | |
EAN / GTIN | 7291075423778 | |
Manufacturer number | 3320693 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
DCMT 11T308, Grade: IC807
on request
In stock
68 pieces in stock
€13.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 590 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 958 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 126 pieces in stock
from
1
Pieces
€13.11
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 050 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 363 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 929 pieces in stock
€8.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 822 pieces in stock
€8.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 129 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
ISO code indexable insert | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 | DCMT 11T308 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | slightly interrupted | continuous | heavily interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | IC807 | HB7020 | HB7010-1 | HB7140-1 | HB7120-1 | HB7035-1 | HBT020 | HBT130 | HB7130-2 |
Chip breaker | M3M | SM | SM | VM | VM | SM | PM | MM | VM |
Main application | M | P | P | M | M | P | P | M | M |