{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ISOTURN | |
ISO code indexable insert | DCMT 11T304 | |
Corner radius | 0.4 mm | |
Grade | IC807 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3P | |
Cutting depth ap | 0.8 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 245 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | DCMT 11T304-M3P IC807 | |
Type of product | Indexable insert for turning |
Article number | 260510 IC807 | |
EAN / GTIN | 7291075485882 | |
Manufacturer number | 3320687 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DCMT 11T304, Grade: IC807
on request
In stock
80 pieces in stock
€13.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 777 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 862 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 230 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 183 pieces in stock
€8.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Finishing | Semi-roughing | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | heavily interrupted | slightly interrupted |
Chip breaker | M3P | SM | SM | SM | PM |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |