CC.T 120408 HB7035-1

Article no.: 260160 HB7035-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    14,28 € / Piece
  • from 10 Piece
    11,90 € / Piece
on request
In stock
332 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 120408
Corner radius 0.8 mm
Grade HB7035-1
Tool material Carbide
Main application P
Cutting conditions heavily interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.2 mm - 4 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 100 m/min - 320 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260160 HB7035-1
EAN / GTIN 4045197873798
Manufacturer number 260160 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart