CC.T 120408, Grade: HB7020

Article no.: 260160 HB7020
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €14.28 / Piece
  • from 10 Piece
    €11.90 / Piece
on request
In stock
1 697 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 120408
Corner radius 0.8 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.2 mm - 4 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260160 HB7020
EAN / GTIN 4045197698889
Manufacturer number 260160 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart