WN.G 080404 CA025P

Article no.: 252112 CA025P
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
26 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WNMG 080404
    Corner radius 0.4 mm
    Grade CA025P
    Tool material Carbide
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker PS
    Tolerance M
    Cutting depth ap 1 mm - 3.8 mm
    Feed f 0.15 mm/rev. - 0.6 mm/rev.
    Cutting speed vc main application 70 m/min - 420 m/min
    Coating CVD
    Number of changes/inserts 6
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 252112 CA025P
    EAN / GTIN 4960664865901
    Manufacturer number TMH00350

    Application Table

    continuous
     
    irregular
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart