{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Corner radius | 0.4 mm | |
Grade | KW10 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | slightly interrupted | |
Chip breaker | AH | |
Tolerance | M | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 400 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252112 KW10 | |
EAN / GTIN | 4960664246588 | |
Manufacturer number | TWE64431 |
This article |
Recommendations |
||
---|---|---|---|
WN.G 080404, Grade: KW10
on request
In stock
210 pieces in stock
€16.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
€14.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
from
1
Pieces
€15.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€12.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | WNMG 080404 | WNMG 060404 | WNMG 080404 |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 1 mm - 4 mm | 0.2 mm - 5 mm | 0.2 mm - 5 mm |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | 0.05 mm/rev. - 0.6 mm/rev. | 0.05 mm/rev. - 0.6 mm/rev. |
Main application | N | N | N |