{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 60 m/min - 230 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251542 HB7140-1 | |
EAN / GTIN | 4045197820747 | |
Manufacturer number | 251542 HB7140-1 |
This article |
Recommendations |
|||
---|---|---|---|---|
TNMG 160404 HB7140-1
on request
In stock
659 pieces in stock
from
1
Pieces
€14.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
526 pieces in stock
€9.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
256 pieces in stock
from
1
Pieces
€14.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€12.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
316 pieces in stock
from
1
Pieces
€14.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€12.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HB7140-1 | HBT130 | HB7130-2 | HB7130-2 |
Chip breaker | VM | MM | VM | VM |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. |
Main application | M | M | M | M |