TNMG 160404, Grade: HB7120-1

Article no.: 251542 HB7120-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    14,56 € / Piece
  • from 10 Piece
    12,13 € / Piece
on request
In stock
107 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160404
Corner radius 0.4 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 80 m/min - 260 m/min
Number of changes/inserts 6
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251542 HB7120-1
EAN / GTIN 4045197820051
Manufacturer number 251542 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart