{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MF | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.15 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250669 HBT130 | |
EAN / GTIN | 4062406256326 | |
Manufacturer number | 250669 HBT130 |
This article |
Recommendations |
|||
---|---|---|---|---|
DNMG 150608, Grade: HBT130
on request
In stock
332 pieces in stock
€12.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
261 pieces in stock
from
1
Pieces
€19.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€16.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
591 pieces in stock
from
1
Pieces
€19.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€16.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
244 pieces in stock
from
1
Pieces
€19.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€16.56
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm |
Chip breaker | MF | VS | VS | VS |
Feed f | 0.15 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | M | M | M | M |
Cutting speed vc main application | 60 m/min - 220 m/min | 90 m/min - 290 m/min | 70 m/min - 260 m/min | 80 m/min - 270 m/min |