{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 80 m/min - 270 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250660 HB7130-2 | |
EAN / GTIN | 4062406750893 | |
Manufacturer number | 250660 HB7130-2 |
This article |
Recommendations |
||
---|---|---|---|
DNMG 150608, Grade: HB7130-2
on request
In stock
294 pieces in stock
from
1
Pieces
19,87 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
16,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
661 pieces in stock
from
1
Pieces
19,53 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
16,27 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
322 pieces in stock
12,31 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7130-2 | HB7140-1 | HBT130 |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.45 mm/rev. |
Main application | M | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |