KOMET® indexable insert, BK8425, Designation type W83: 13-010

Article no.: 236520 13-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €21.74 / Piece
  • from 10 Piece
    €18.11 / Piece
on request
In stock
615 pieces in stock

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 050204
Series KUB Quatron®
Designation 13-010
Grade BK8425
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.12 mm/rev.
Number of changes/inserts 4
maximum cutting depth ap max when side milling 0.67 mm
maximum cutting depth ap max when slot milling from solid 0.67 mm
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236520 13-010
EAN / GTIN 4047109103399
Manufacturer number W83 13010.048425

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
300
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
GG(G)
K
200
Uni
 
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET® indexable insert, BK8425, Designation type W83: 13-010

KOMET® indexable insert, BK8425, Designation type W83: 13-010

on request
In stock
615 pieces in stock
from 1  Pieces
€21.74
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€18.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
603 pieces in stock
from 1  Pieces
€18.84
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€15.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
556 pieces in stock
from 1  Pieces
€17.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€14.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
358 pieces in stock
from 1  Pieces
€22.63
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€18.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
243 pieces in stock
from 1  Pieces
€21.32
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€17.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
620 pieces in stock
from 1  Pieces
€20.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€16.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
430 pieces in stock
from 1  Pieces
€23.60
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€19.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
267 pieces in stock
from 1  Pieces
€19.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€16.45
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4 4 4 4 4
ISO code indexable insert SOEX 050204 SOGX 060305 SOGX 050204 SOGX 110509 SOGX 100408 SOGX 080407 SOGX 130511 SOGX 070306
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade BK8425 HB6535 HB6535 HB6535 HB6535 HB6535 HB6535 HB6535
Type Uni UNI UNI UNI UNI UNI UNI UNI
Series KUB Quatron® Power Drill Power Drill Power Drill Power Drill Power Drill Power Drill Power Drill
Type of product Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart