{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOGX 130511 | |
Series | Power Drill | |
Type | UNI | |
Grade | HB6535 | |
Tool material | Carbide | |
Feed f | 0.09 - 0.2 mm/rev. | |
Number of changes/inserts | 4 | |
Coating | TiN | |
Type of product | Indexable insert for drilling |
Article number | 234092 UNI | |
EAN / GTIN | 4062406084349 | |
Manufacturer number | 234092 UNI |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
SOGX 130511, HB6535, Type: UNI
on request
In stock
430 pieces in stock
from
1
Pieces
€23.60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€19.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
603 pieces in stock
from
1
Pieces
€18.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€15.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
556 pieces in stock
from
1
Pieces
€17.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€14.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
358 pieces in stock
from
1
Pieces
€22.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€18.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
243 pieces in stock
from
1
Pieces
€21.32
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
620 pieces in stock
from
1
Pieces
€20.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€16.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
267 pieces in stock
from
1
Pieces
€19.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€16.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | SOGX 130511 | SOGX 060305 | SOGX 050204 | SOGX 110509 | SOGX 100408 | SOGX 080407 | SOGX 070306 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 |
Type | UNI | UNI | UNI | UNI | UNI | UNI | UNI |
Series | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill |
Type of product | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling |