{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 19 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 57 mm | |
for inch ⌀ | 3/4 in | |
Overhang LA | 92 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 060306 18-.. | |
Set of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 123 mm | |
Type of product | Indexable drill |
Article number | 235505 19 | |
EAN / GTIN | 4047109026018 | |
Manufacturer number | U11 51900 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |