ISCAR SUMOCHAM drill body Weldon shank DCN A, 8×D, Size: 30

Article no.: 231715 30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Version: 8×D
  • Shank: ISO 9766
  • Use for drilling: concave; convex; Cross drilling; Drilling through a stack
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM
Version 8×D
Shank ISO 9766
Use for drilling concave; convex; Cross drilling; Drilling through a stack
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 30 mm - 30.9 mm
Overhang L1 240 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
Pilot drill required yes, pilot drill
Iscar item designation DCN 300-240-32A-8D
Shank type ISO 9766
Flute length Lc 244.59 mm
Manufacturer's designation DCN 300-240-32A-8D
Type of product Insdexable Drill

Identification numbers & Classifications

Article number 231715 30
EAN / GTIN 7291075291865
Manufacturer number 3203149

Description

Version:

SUMOCHAM interchangeable head drilling system for highly efficient drilling with interchangeable cutting edges. Unique clamping mechanism for convenient fixing of the cutter insert without additional clamping screw. Versatile material use due to comprehensive cutter insert range. Optimum tool stability with simultaneously helical coolant channels for high concentricity and lowest possible axial run-out of the bore. Other available versions: base body with round shank, base body for machining chamfers on bores when a chamfer ring is attached, base body especially for use in multi-spindle, sliding headstock and production lathes.
Tolerance class: IT8-IT9, concentricity: 0.03 mm.

Application:

With drillling heads No. 231740231790.

Supplied with:

Drill body incl. assembly key for drilling heads.

Note:

  • Always select a strategy with medium cutting speeds and high feed rates.
  • No rapid traverse and no spindle anti-clockwise rotation during retraction.
  • For drilling depths of 8×D and more, piloting of at least 1.5 × DC with
    same cutter insert required.
  • Drilling convex / concave surfaces: Radius of curvature > 15 × DC required, reduce feed rate by up to 50%.
  • For cross holes, the maximum permissible diameter is 1/4 of the nominal diameter DC.
  • Stack drilling requires stable conditions, reduce gaps between workpiece elements.
  • Oblique drill entry and exit up to 7° inclination possible with reduced feed rate (approx. 20 - 30%).
  • Designation convention 8×D: DCN [size]-[L1]-[⌀DS]A-[L/D]
  • Designation convention 12×D: DCN [size]-[L1]-[ØDS]R-[L/D]
  • Examples:
    No. 231715 6 DCN 060-048-12A-8D
    No. 231720 8 DCN 080-096-12R-12D

Downloads & documents

Compare with similar products

This article


Recommendations


ISCAR SUMOCHAM drill body Weldon shank DCN A, 8×D, Size: 30

ISCAR SUMOCHAM drill body Weldon shank DCN A, 8×D, Size: 30

on request
Available in 1-2 weeks
0 pieces in stock
€1,023.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
€845.25
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2
Version 8×D 8×D
Through-coolant yes yes
Shank ISO 9766 ISO 9766
Shank ⌀ Ds 32 mm 32 mm
Shank length Ls 60 mm 60 mm
Type of product Insdexable Drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart