{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 13.4 mm | |
Overhang L1 | 104 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 130-104-16A-8D | |
Shank type | ISO 9766 | |
Flute length Lc | 105.96 mm | |
Manufacturer's designation | DCN 130-104-16A-8D | |
Type of product | Insdexable Drill |
Article number | 231715 13 | |
EAN / GTIN | 7291075291681 | |
Manufacturer number | 3202469 |
This article |
Recommendations |
|||
---|---|---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 8×D, Size: 13
on request
In stock
2 pieces in stock
€442.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
€410.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
€419.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
€462.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 13 mm - 13.4 mm | 13 mm - 13.49 mm | 13 mm - 17.5 mm | 13 mm - 17.5 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 8×D | 8×D | 8×D | 8×D |
Through-coolant | yes | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | ISO 9766 | Morse taper |
Type of product | Insdexable Drill | Indexable drill | Indexable drill | Indexable drill |