{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 14 mm - 14.4 mm | |
Reach L1 | 70 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 140-070-16A-5D | |
Manufacturer's designation | DCN 140-070-16A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 14 | |
EAN / GTIN | 7291075291421 | |
Manufacturer number | 3202428 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 5×D, Size: 14
on request
In stock
8 pieces in stock
€370.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
€364.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 14 mm - 14.4 mm | 14 mm - 14.49 mm |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 16 mm | 16 mm |
Reach L1 | 70 mm | 73 mm |
Series | SUMOCHAM | HiPer-Drill |