{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 10.5 mm - 10.9 mm | |
Reach L1 | 53 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 105-053-16A-5D | |
Manufacturer's designation | DCN 105-053-16A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 10,5 | |
EAN / GTIN | 7291075291377 | |
Manufacturer number | 3202418 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 5×D, Size: 10,5
on request
In stock
4 pieces in stock
€343.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
€319.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 10.5 mm - 10.9 mm | 10.5 mm - 10.99 mm |
Number of cutting edges Z | 2 | 2 |
Version | 5×D | 5×D |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes |
Shank length Ls | 48 mm | 48 mm |
Type of product | Insdexable Drill | Indexable drill |