TDKT 1505PDR-MP UNI

Article no.: 226581 UNI
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
86 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Type UNI
Corner radius 0.8 mm
Grade IC830
Tool material Carbide
ISO code indexable insert TDKT 1505PDR-MP
Number of changes/inserts 3
Geometry PDR-MP
Manufacturer's designation HM390 TDKT 1505PDR-MP IC830
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226581 UNI
EAN / GTIN 7291075312683
Manufacturer number 3320755

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
dry
 

Description

Version:

Trigon indexable insert with 3 helical cutting edges. Axial and radial positive cutting edge design. For effective and precise machining of 90° shoulders.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 13.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart