{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
ISO code indexable insert | SZMU 080408PNTR | |
Corner radius | 0.8 mm | |
Grade | IC810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Number of changes/inserts | 4 | |
Geometry | PNTR | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | S890 SZMU 080408PNTR IC810 | |
Type of product | Indexable insert for milling |
Article number | 225810 GGG | |
EAN / GTIN | 7291075460384 | |
Manufacturer number | 3408193 |
This article |
Recommendations |
||
---|---|---|---|
SZMU 080408PNTR, IC810, Type: GGG
on request
In stock
70 pieces in stock
21,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 751 pieces in stock
from
1
Pieces
20,84 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
17,37 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
508 pieces in stock
from
1
Pieces
17,87 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
14,89 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | SZMU 080408PNTR | SOMT 120508 PDER | SOMT 083604 PDER |
Insert thickness E | 4.76 mm | 5.56 mm | 3.6 mm |
Tool material | Carbide | Carbide | Carbide |
Grade | IC810 | HB7730 | HB7730 |
Feed fz per tooth | 0.25 mm | 0.2 mm | 0.15 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |