• The item cannot be ordered due to missing prices.

SZMU 080408PNRHP INOX

Article no.: 225806 INOX
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series NEODO
    ISO code indexable insert SZMU 080408PNRHP
    Type INOX
    Corner radius 0.8 mm
    Grade IC830
    Tool material Carbide
    Feed fz per tooth 0.15 mm
    Number of changes/inserts 4
    Geometry PNR-HP
    Insert thickness E 4.76 mm
    Manufacturer's designation S890 SZMU 080408PNRHP IC830
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 225806 INOX
    EAN / GTIN 7291075460414
    Manufacturer number 3418663

    Application Table

    INOX < 900 N/mm²
    M
    140
    INOX > 900 N/mm²
    M
    120
    wet maximum
     
    dry
     

    Description

    Version:

    Double-sided indexable insert with 8 helical cutting edges. Special cutting edge geometry for smooth cutting to reduce power consumption during machining.

    Note:

    Standard application values for ae = 0.3 to 1 × D / ap max = 5.0 mm.
    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart