{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 32.6 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 72.6 mm | |
Circular interpolation milling ⌀ Dmax | 79 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 0.9 degrees | |
Ramping length L for αmax | 57.29 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Fz Helix | 0.8 | |
Manufacturer's designation | FFX4 FD040-6-16-04 | |
Type of product | Copy Mill |
Article number | 221106 40/6 | |
EAN / GTIN | 7291075393361 | |
Manufacturer number | 3336687 |
This article |
Recommendations |
|
---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, with bore, ⌀ DC / number of cutting edges Z: 40/6
on request
In stock
20 pieces in stock
€630.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
€569.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 16 mm | 16 mm |
Milling application | Plunging; Ramping; Plunging | Circular milling; Ramping; Plunging |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 40 mm | 40 mm |
Circular interpolation milling ⌀ Dmin | 72.6 mm | 67 mm |
Circular interpolation milling ⌀ Dmax | 79 mm | 78 mm |
Ramping length L for αmax | 57.29 mm | 26 mm |