• The item cannot be ordered due to missing prices.

LOGIQ4FEED high feed rate indexable milling cutter 32/5

Article no.: 221106 32/5

Select article variation and quantity

⌀ DC / number of cutting edges Z Unit price incl. VAT
  • Milling application: Plunging; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ4FEED
    Cutting edge ⌀ DC 32 mm
    Number of cutting edges Z 5
    Shank type with bore
    Milling application Plunging; Ramping; Plunging
    Through-coolant yes
    Machining strategy HPC
    ⌀ D3 24.6 mm
    Overall length Ltot 40 mm
    Mounting bore ⌀ 16 mm
    Circular interpolation milling ⌀ Dmin 56.6 mm
    Circular interpolation milling ⌀ Dmax 63 mm
    Circular interpolation milling ap 0.8 mm
    Ramping angle αmax 1.2 degrees
    Ramping length L for αmax 42.97 mm
    suitable indexable insert XNMU040310..
    Setting angle κ 17 degrees
    Fz Helix 0.8
    Manufacturer's designation FFX4 FD032-5-16-04
    Type of product Copy Mill

    Identification numbers & Classifications

    Article number 221106 32/5
    EAN / GTIN 7291075393354
    Manufacturer number 3336686

    Description

    Version:

    Innovative high feed milling system for efficient roughing – especially for machining deep cavities, e.g. in tool and mould making, as well as in the aerospace industry. The twisted shape indexable insert has an auxiliary cutting edge which guarantees a higher metal removal rate during oblique plunging.

    Spare part:

    Pack of insert screws No. 229695 2 (TX7; 0.9 Nm).

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart