Die stock 38X14 mm

Article no.: 149310 38X14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 004 pieces in stock

Select article variation and quantity

for die ⌀ × height (mm) Unit price incl. VAT
  • Standard: EN 22568

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

for die ⌀ 38 mm
Height 14 mm
Standard EN 22568
Overall length 310 mm
Number of fastening screws 5
Type of product Die stock, EN 22568

Identification numbers & Classifications

Article number 149310 38X14
EAN / GTIN 4062406219796
Manufacturer number 149310 38X14

Description

Version:

Steel handle can be unscrewed. With 5 screws to clamp the die. Up to size 65×25 of die-cast zinc, from size 75×20 of steel.

Application:

For direct mounting of solid and adjustable dies to EN 22568.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart