Die 6g M12

Article no.: 140330 M12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 017 pieces in stock
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Cutting direction: right-hand

Offers

Set with price advantage

Product details

Technical Data

Thread size M12
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1.75 mm
External ⌀ 38 mm
Height 14 mm
Type of product Die

Identification numbers & Classifications

Article number 140330 M12
EAN / GTIN 4062406233228

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die 6g M12

Die 6g M12

on request
In stock
1 017 pieces in stock
€25.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
490 pieces in stock
€43.01
plus VAT at the current rate Prices plus delivery costs
External ⌀ 38
Thread type M M
Height 14
Tool material HSS HSS
Pitch 1.75
Tolerance class DIN 13 6g
Type of product Die Die

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart