{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Knitted technology | 10G | |
EN 388 | 4X43C | |
Backing material | INTERCEPT™ | |
Coating | PU | |
Material | PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey / white | |
Glove size | 10 | |
Weight | 28 g | |
Length | 224 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094566 10 | |
EAN / GTIN | 10076490053007 | |
Manufacturer number | 11-735/10 | |
Manufacturer | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |